Zoro Homepage

Lever, Push Down Pull Down LH, Grade 1

  • Mfr # 6814-5-A-US10B-Q

  • Zoro # G7344885


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
Q6800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6814-5-A-US10B-Q
Zoro #
G7344885
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
2 3/4 in
Strike Plate Height
5 3/8 in

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
Q6800
Finish
Oil Rubbed Bronze
Style
Push Down/Pull Down
Handle Material
Stainless steel
Number of Pins
0
Features
Average Weight per Unit is 4.75 lb, Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Location Type
Hospital
Strike Type
ASA
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Mounting
Vertical
ADA Compliant
Yes
Includes
Mounting Hardware, Trim
Standards
UL Listed
Backset
5 in
Fire Rated
3 hr
Grade
1
Number of Keys
0
Strike Dim.
4-7/8 in
Keying
Unkeyed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Application
Institutional
Knob/Handle Material
Stainless Steel
Includes Hardware
Hardware Included
Hand Orientation
Left-Handed
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
90 min
ANSI Grade
1
Performance Grade
1
Lockset Type
Mechanical

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.