Zoro Homepage

Lever, Push Down Pull Down LH, Grade 1

  • Mfr # 6814-5-A-US32D-Q-CN

  • Zoro # G7313297


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
Q6800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6814-5-A-US32D-Q-CN
Zoro #
G7313297
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
2 3/4 in
Strike Plate Height
5 3/8 in

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
Q6800
Finish
Satin Stainless
Style
Push Down/Pull Down
Number of Keys
0
Handle Material
Copper Nickel
Ligature Resistant
No
Standards
UL Listed
Mounting
Vertical
Lockset Performance Strength
Heavy Duty
Features
Average Weight per Unit is 4.75 lb, Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Grade
1
Strike Dim.
4-7/8 in
Includes
Mounting Hardware, Trim
Location Type
Hospital
Backset
5 in
ADA Compliant
Yes
Keying
Unkeyed
Strike Type
ASA
Fire Rated
3 hr
Number of Pins
0
Lockset Type
Mechanical
Application
Institutional
Performance Grade
1
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
90 min
ANSI Grade
1
Knob/Handle Material
Copper Nickel
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.