Zoro Homepage

Lever, Push Down Pull Up LH, Grade 1

  • Mfr # 6800Q US32D 6811Q

  • Zoro # G7309316


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
Q6800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800Q US32D 6811Q
Zoro #
G7309316
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
7/8 in
Strike Plate Height
5 3/8 in

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
Q6800
Finish
Satin Stainless
Style
Push Down/Pull Up
Strike Type
ASA
Keying
Unkeyed
Lockset Performance Strength
Heavy Duty
Number of Pins
0
Ligature Resistant
No
Fire Rated
3 hr
Includes
Mounting Hardware, Trim
ADA Compliant
Yes
Number of Keys
0
Strike Dim.
4-7/8 in
Features
Cover Projection 7/8 in, Handle Projection 2 5/8 in, Handing can be Easily Changed in the Field (Unless Engraved Handles used), Lead Lining and Engraving Available Animal Prints Available
Handle Material
Stainless steel
Standards
UL Listed
Grade
1
Backset
5 in
Location Type
Hospital
Mounting
Vertical
Includes Hardware
Hardware Included
Application
Institutional
Fire Rating
90 min
ANSI Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Left-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Knob/Handle Material
Stainless Steel

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Cover Projection 7/8 in, Handle Projection 2 5/8 in, Handing can be Easily Changed in the Field (Unless Engraved Handles used), Lead Lining and Engraving Available Animal Prints Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.