Zoro Homepage

Lever, Push Down Pull Up LH, Grade 1

  • Mfr # 6811-2-A-US32D-Q

  • Zoro # G7344745


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
Q6800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6811-2-A-US32D-Q
Zoro #
G7344745
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
7/8 in
Strike Plate Width
2 3/4 in
Strike Plate Height
5 3/8 in

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
Q6800
Finish
Satin Stainless
Style
Push Down/Pull Up
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Handle Material
Stainless steel
Ligature Resistant
No
Includes
Mounting Hardware, Trim
Features
Average Weight per Unit is 4.75 lb, Handing of Unit is Field-Reversible by Easily Reversing the Cam Holder Assembly on the Backside of the Unit, Linear Acting Cam which Provides for a Smoother Operating Unit, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Number of Pins
0
Standards
UL Listed
Fire Rated
3 hr
Number of Keys
0
Location Type
Hospital
Backset
2 3/4 in
Mounting
Vertical
Strike Dim.
4-7/8 in
Keying
Unkeyed
Grade
1
Strike Type
ASA
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Hand Orientation
Left-Handed
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Fire Rating
90 min
Performance Grade
1
ANSI Grade
1
Application
Institutional
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.