Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6610-US10

  • Zoro # G7328688


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6610-US10
Zoro #
G7328688
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Finish
Satin Bronze
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Bronze
Style
Paddle
Strike Dim.
4-7/8 in
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Location Type
Hospital
Number of Pins
0
Handle Material
Stainless steel
Lockset Performance Strength
Heavy Duty
Features
Continuous Spring
Number of Keys
0
Ligature Resistant
Yes
Lockset Fire Rating
3 hr
Standards
UL Listed
Includes
Mounting Hardware, Trim
Strike Type
ASA
ADA Compliant
Yes
Visual Indicator Message
No Message
Fire Rated
3 hr.
Grade
1
Mounting
Vertical
Keying
Unkeyed
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Lockset Style
Paddle
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Fire Rating
1 1/2 hr
Lockset Type
Mechanical
Application
Commercial
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Not Lockable

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.