Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6632-US10

  • Zoro # G7328697


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6632-US10
Zoro #
G7328697
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Finish
Satin Bronze
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Bronze
Style
Paddle
ADA Compliant
Yes
Strike Type
ASA
Strike Dim.
4-7/8 in
Includes
Mounting Hardware, Trim
Lockset Fire Rating
3 hr
Features
Continuous Spring
Lockset Performance Strength
Heavy Duty
Number of Pins
0
Handle Material
Stainless steel
Number of Keys
0
Ligature Resistant
Yes
Backset
2 3/4 in
Standards
UL Listed
Location Type
Hospital
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Fire Rated
3 hr.
Grade
1
Mounting
Vertical
Keying
Unkeyed
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Fire Rating
1 1/2 hr
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Performance Grade
1
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant
Lockset Style
Paddle
Lockset Type
Mechanical
Application
Commercial

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Privacy, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.