Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6632-US10B

  • Zoro # G7328566


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6632-US10B
Zoro #
G7328566
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Oil Rubbed Bronze
Style
Paddle
Handle Material
Stainless steel
Standards
UL Listed
Mortise/Cylindrical
Mortise
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Backset
2 3/4 in
Features
Continuous Spring
Includes
Mounting Hardware, Trim
Number of Pins
0
Strike Dim.
4-7/8 in
Strike Type
ASA
ADA Compliant
Yes
Location Type
Hospital
Visual Indicator Message
No Message
Grade
1
Fire Rated
3 hr.
Mounting
Vertical
Keying
Unkeyed
Application
Commercial
Lockset Style
Paddle
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
Bronze
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Fire Rating
1 1/2 hr

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Privacy, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.