Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6632-US32D

  • Zoro # G7328618


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6632-US32D
Zoro #
G7328618
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Stainless
Style
Paddle
Lockset Performance Strength
Heavy Duty
Handle Material
Stainless steel
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Number of Pins
0
Location Type
Hospital
Number of Keys
0
Includes
Mounting Hardware, Trim
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Strike Dim.
4-7/8 in
Strike Type
ASA
ADA Compliant
Yes
Standards
UL Listed
Features
Continuous Spring
Visual Indicator Message
No Message
Grade
1
Fire Rated
3 hr.
Mounting
Vertical
Keying
Unkeyed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Performance Grade
1
Hand Orientation
Non-Handed
Fire Rating
1 1/2 hr
Lockset Type
Mechanical
Lockset Style
Paddle
Application
Commercial
Ligature-Resistant
Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt

Description

Mechanical, Push/Pull Lever, Mortise, Lockset Function Privacy, Style Paddle, Lockset Finish Stainless Steel, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant Yes, Features Less Than 5 lb. to Activate Latch, Flip Up Quiet Latch, Rotate 180 Degrees , Handle Material Stainless Steel, Includes Trim, Mounting Hardware, Item Mortise Lockset, Location Type Hospital, Lockset Performance Strength Heavy Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.