Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6638-US4

  • Zoro # G7328800


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6638-US4
Zoro #
G7328800
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Finish
Satin Brass
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Brass
Style
Paddle
Includes
Mounting Hardware, Trim
Standards
UL Listed
Strike Dim.
4-7/8 in
Strike Type
ASA
Features
Continuous Spring
Number of Keys
0
ADA Compliant
Yes
Ligature Resistant
Yes
Lockset Performance Strength
Heavy Duty
Number of Pins
0
Lockset Fire Rating
3 hr
Handle Material
Stainless steel
Location Type
Hospital
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Visual Indicator Message
No Message
Grade
1
Fire Rated
3 hr.
Mounting
Vertical
Keying
Unkeyed
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Brass, Clear Coated
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Performance Grade
1
Fire Rating
1 1/2 hr
Ligature-Resistant
Ligature-Resistant
Lockset Style
Paddle
Hand Orientation
Non-Handed

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.