Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6653-US32

  • Zoro # G7273631


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6653-US32
Zoro #
G7273631
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Finish
Bright Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Bright Stainless
Style
Paddle
Ligature Resistant
Yes
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Strike Type
ASA
ADA Compliant
Yes
Features
Continuous Spring
Standards
UL Listed
Lockset Fire Rating
3 hr
Number of Pins
0
Includes
Mounting Hardware, Trim
Number of Keys
0
Handle Material
Stainless steel
Location Type
Hospital
Strike Dim.
4-7/8 in
Visual Indicator Message
No Message
Fire Rated
3 hr.
Grade
1
Mounting
Vertical
Keying
Unkeyed
Lockset Type
Mechanical
Lockset Style
Paddle
Fire Rating
1 1/2 hr
Knob/Handle Material
Stainless Steel
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Application
Commercial
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Bright Stainless Steel
Hand Orientation
Non-Handed

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Dormitory, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.