Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6653-US4

  • Zoro # G7273677


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6653-US4
Zoro #
G7273677
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Finish
Satin Brass
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Satin Brass
Style
Paddle
Standards
UL Listed
Includes
Mounting Hardware, Trim
Mortise/Cylindrical
Mortise
Strike Dim.
4-7/8 in
Backset
2 3/4 in
Ligature Resistant
Yes
Number of Keys
0
Features
Continuous Spring
Number of Pins
0
Location Type
Hospital
Strike Type
ASA
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Handle Material
Stainless steel
Visual Indicator Message
No Message
Fire Rated
3 hr.
Grade
1
Mounting
Vertical
Keying
Unkeyed
Application
Commercial
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Lockset Style
Paddle
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
1 1/2 hr
Knob/Handle Material
Stainless Steel
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Brass, Clear Coated

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Dormitory, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.