Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6656-US32

  • Zoro # G7273920


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6656-US32
Zoro #
G7273920
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/8 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Bright Stainless
Style
Paddle
Standards
UL Listed
Handle Material
Stainless steel
Ligature Resistant
Yes
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Features
Continuous Spring
Backset
2 3/4 in
Location Type
Hospital
Strike Dim.
4-7/8 in
Lockset Fire Rating
3 hr
Strike Type
ASA
Number of Keys
0
Includes
Mounting Hardware, Trim
Number of Pins
0
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Grade
1
Fire Rated
3 hr.
Mounting
Vertical
Keying
Unkeyed
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Style
Paddle
Hand Orientation
Non-Handed
Fire Rating
1 1/2 hr
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Stainless Steel
Knob/Handle Material
Stainless Steel
Application
Commercial

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Classroom, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.