Zoro Homepage

Mortise Lockset, Push/Pull Lever

  • Mfr # LRF6658-US3

  • Zoro # G7273869


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6658-US3
Zoro #
G7273869
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Finish
Bright Brass
Keyway Type
None
Key Type
Not Keyed
Series
LRF6600
Finish
Bright Brass
Style
Paddle
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Standards
UL Listed
Location Type
Hospital
Number of Pins
0
Features
Continuous Spring
Mortise/Cylindrical
Mortise
Strike Type
ASA
Handle Material
Stainless steel
Backset
2 3/4 in
Ligature Resistant
Yes
ADA Compliant
Yes
Strike Dim.
4-7/8 in
Includes
Mounting Hardware, Trim
Number of Keys
0
Visual Indicator Message
No Message
Grade
1
Fire Rated
3 hr.
Mounting
Vertical
Keying
Unkeyed
Knob/Handle Material
Brass
Fire Rating
1 1/2 hr
Performance Grade
1
ANSI/BHMA Finish
Bright Brass, Clear Coated
Application
Commercial
Lockset Style
Paddle
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed

Description

Mortise Lockset, Mounting Vertical, Style Paddle, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 In., Electrical/Mechanical Mechanical, Grade 1, Lockset Function Storeroom, Noise Level N/A, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.