Power Transfer, For Electrified Locks
Mfr # PT1000EZ - S5
Zoro # G7296460
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Depth
1 5/8 in
Height
9 1/16 in
Width
1 1/4 in
Finish
Painted Dark Bronze
For Use With
Electrified Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1000EZ - S5
Zoro #
G7296460
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 5/8 in
Height
9 1/16 in
Width
1 1/4 in
Wire Size
24 AWG
Overall Length
1 3/4 in
Overall Width
1 1/4 in
Overall Height
9 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Power Transfer
Finish
Painted Dark Bronze
For Use With
Electrified Locks
Material
Metal
Includes
Back Box, Fasteners
Voltage
24V DC
Amps
5 A
Number of Wires
12
Decibels
0 dB
Standards
UL Listed, ULC Listed
Current
1 A
Product Type
Power Transfer
Description
Power Transfer, Stainless Steel, Zinc, Oil Rubbed Bronze Finish, For Use With Electrified Locks, 0 Decibels, Voltage 24VDC, 5 Amps, Height 9-1/16 In., Width 1-1/4 In., Depth 1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.