Power Transfer, For Electrified Locks
Mfr # PT200 - US28
Zoro # G7296366
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Depth
1 5/8 in
Height
9 1/16 in
Width
1 1/4 in
Finish
Satin Chrome
For Use With
Electrified Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT200 - US28
Zoro #
G7296366
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 5/8 in
Height
9 1/16 in
Width
1 1/4 in
Wire Size
18 AWG
Overall Width
1 1/4 in
Overall Length
1 3/4 in
Overall Height
9 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Power Transfer
Finish
Satin Chrome
For Use With
Electrified Locks
Material
Metal
Includes
Back Box, Fasteners
Number of Wires
2
Amps
5 A
Voltage
24V DC/120 V AC
Decibels
0 dB
Standards
UL Listed, ULC Listed
Product Type
Power Transfer
Current
5 A
Description
Power Transfer, Stainless Steel, Zinc, Satin Chrome Finish, For Use With Electrified Locks, 0 Decibels, Voltage 24VDC, 5 Amps, 18 AWG Wire Size, Number of Wires 2, Height 9-1/16 In., Width 1-1/4 In., Depth 1-5/8 In., Includes Back Box, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.