Zoro Homepage

ABL CV-DF8 2 Megapixel HD-CVI IR Dome Camera with 8 mm. Lens

  • Mfr # CV-DF8

  • Zoro # G003978426


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-DF8
Zoro #
G003978426
UPC #
-
Country of Origin
China

Description

Features
  • High Definition HD-CVI 1080P real-time video.
  • HD CVI video output, no delay, long distance transmission.
  • Reach 1300 ft. via coaxial cable for real-time transmission (copper-core cable).
  • Support low illumination - automatically turns to black & white.
  • Support ICR switch, achieve higher quality day & night surveillance.
  • Support 3D noise reduction.
  • IP66, vandal-proof.
  • 8 mm. Lens.
  • Dimension - 4 x 4 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.