Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABL Corp. LBOX-18185 18" x 18" x 5" DVR Lock-Box

  • Mfr # LBOX-18185

  • Zoro # G504075907


product price: $111.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBOX-18185
Zoro #
G504075907
UPC #
-
Country of Origin
China

Details

Item
Portable Safe

Description

DVR Lock-Box.
  • Dimensions: 18" x 18" x 5".
  • Fan and power cord included.
  • Washable air-filter.
  • 1.2mm-thick steel.
  • Locking front door (2 keys included).
  • Durable powder-coat finish.
  • Removable lid offers easy-access.
  • Mounting
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.