Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABL Corp LENS-M5-50 5-50mm Varifocal Manual Iris Lens

  • Mfr # LENS-M5-50

  • Zoro # G804108213


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENS-M5-50
Zoro #
G804108213
UPC #
-
Country of Origin
China

Description

  • F1.4~Close.
  • 1/3" Format.
  • Variable Focal Length (5~50mm).
  • Manual Iris.
  • Standard CS Mount.
  • Focal Length: 5~50mm.
  • Max. Aperture Ratio: 1: 1.4.
    Operation:
  • Iris: F 1.4 ~ close.
  • Focus: Manual.
  • Zoom: Manual.
    Angle of View:
  • Diagonal: 1.3”.
  • Horizontal: 1.3”.
  • Vertical: 1.3”.
  • Optical Distortion: -1.3~-0.4%.
  • Flange Back Focal Length: 12.5mm.
  • Back Focal Length: 9.8~11.7mm.
  • Operation Temperature: -10~50°C.
  • Dimensions: 1.6" x 2.6".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.