Shop ABL CORP

CA-176W Standard Bullet Camera

  • Mfr # CA-176W
  • Zoro # G603978567

product price: 
$
128.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA-176W
Zoro #
G603978567
UPC #
-
Country of Origin
China

Description

  • Water-Resistant.
  • This bullet camera features convenient On-Screen-Display setting.
  • As other bullet cameras we offer this comes with a mounting bracket and is outdoor-ready.
  • Image Pick-Up Device: 1/3" Sony Super HAD CCD.
  • TV System: NTSC PAL.
  • Effective Pixels: NTSC=510H x 492V / PAL=500H x 582V.
  • Frequency: NTSC=15.784KHz(H) / 59.94Hz(V) PAL=15.625KHz(H) / 50.00Hz(V).
  • Scanning System: 2: 1 Interlace.
  • Frequency: Horizontal: 15.734Khz Vertical: 59.94hz.
  • Syncronization: Internal / Linelock.
  • Resolution: 420 TV Lines.
  • Minimum Illumination: 0.1 Lux.
  • S/N (Y Signal): More than 50dB.
  • White Balance: ATW / AWB / Fixed / Manual.
  • Gamma Characteristic: Internal / Linelock.
  • Video Output: CVBS: 1.0Vp-p Composite Signal (75 Ohm).
  • Electronic Shutter Speed: NTSC=Auto / Manual (1/60~1/100 000 Sec) PAL=Auto / Manual (1/50~1/100 000 Sec).
  • OSD: Yes.
  • BLC: On / Off.
  • AGC: On / Off.
  • Day and Night: Color / Auto / B and W.
  • Display Adjust: Contrast / Sharpness / CB-Gain / CR-Gain.
  • Privacy Masking: 4 Zones.
  • Power Supply: DC 12V.
  • Power Consumption: 120mA.
  • Operating Temp: 10~+50 Deg C.RH 95% Max.
  • Storage Temp: -20~+60 Deg C.RH 95% Max.
  • Dimension: 0.8Ø x 2.9" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.