CA-176WHVA High Resolution Varifocal Bullet Camera

  • Mfr # CA-176WHVA
  • Zoro # G804031856
product price: 
$
132.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA-176WHVA
Zoro #
G804031856
UPC #
-
Country of Origin
China

Description

  • This bullet camera features 4~9mm varifocal lens that can be easily adjusted at the front section of the camera.
  • As other bullet cameras we offer this one is equiped with 1/3" Sony Super HAD CCD for optimal image quality comes with a mounting bracket and is outdoor-ready.
  • Image Sensor Device: 1/3” Sony Super HAD CCD.
  • Total Pixels: 768 x 494.
  • Scanning System: 2: 1 Interlaced 525 Lines.
  • Scanning Frequency: 15 734KHz(H)/ 60Hz.
  • Shutter Speed: 1/60~1/100 000 sec).
  • Sync. System: Internal.
  • Resolution: More than 480 TV lines.
  • Video Output: VBS 1.0Vp-p Composite.
  • S/N Ratio: More than 48dB (AGC off).
  • Minimum Illumination: 0.1 Lux.
  • Lens: 4~9mm Varifocal Lens (F=1.6).
  • White Balance: Auto.
  • Operation Temperature: -10 C~50°C (14°F~122°F).
  • Power Consumption: DC 12V/ 70mA.
  • Dimensions: 1.2(Ø) x 3.6" (L) (approx.).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews