Shop ABL CORP

GL-617HB Side-Opening Outdoor Camera Housing with Heater & Blower

  • Mfr # GL-617HB
  • Zoro # G204060494

product price: 
$
55.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL-617HB
Zoro #
G204060494
UPC #
-
Country of Origin
China

Description

  • Mounting Bracket Included.
  • Water-Proof.
  • Side-Opening.
  • Bracket Dimensions: 3.4" W x 3.9" H x 10.6" L.
  • Max. Load: 22 LBS.
  • GL-617 series enclosures like our GL-618 series open from the side which makes it easier to forcus cameras inside the housing.
  • Material: Aluminum.
  • Color: Beige.
  • Dimension: 5.8"(W) x 4.4"(H) x 13.4"(D).
  • Input Voltage: 24V AC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.