Shop ABL CORP

CA-176WHEX High Resolution Day & Night Bullet Camera

  • Mfr # CA-176WHEX
  • Zoro # G704060543

product price: 
$
137.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA-176WHEX
Zoro #
G704060543
UPC #
-
Country of Origin
China

Description

  • 1/3" Sony ExView CCD.
  • Auto White Balance.
  • Water-Resistant.
  • This bullet camera features ExView CCD with 0.01 lux level for low-light environment and high resolution image of 520 TV lines.
  • As other bullet cameras we offer this comes with a mounting bracket and is outdoor-ready.
  • Effective Pixels: 768(H) x 494(V).
  • H. Resolution: 520 TV line.
  • Min. Illumination: 0.01 lux (color) 0.001 lux (B and W).
  • Synchronizing System: Internal.
  • Scanning System: 525 lines 2: 1 interlace.
  • Video Output: 1.0Vp-p composite 75O.
  • S/N Ratio: More than 48 dB (AGC off).
  • Electronic Shutter: CCD Iris: 1/50 1/60~100 000 sec.
  • Smear Effect: 0.005%.
  • Gamma Correction: r=0.45.
  • White Balance: Auto.
  • Lens: 4.3mm fixed lens (78°).
  • Power Source: DC 12V (± 10%).
  • Operation Temperature: -10°C~50°C (14°F~122°F).
  • Preservation Temperature: -20°C~60°C.
  • Operating Current: 150mA.
  • Dimensions: 1.52Ø x 4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.