Zoro Homepage

Ableware Secure-Bolt Hinged Elevated Standard Toilet Seat

  • Mfr # Ableware-725680000

  • Zoro # G403875073


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ableware-725680000
Zoro #
G403875073
UPC #
742545014737
Country of Origin
China

Description

The Big John Toilet Support is an easy to use and install safety device that is designed to securely support wall mounted toilets. By discreetly mounting underneath the toilet bowl, this Toilet Support device works in conjunction with the existing wall carrier to redistribute.

Features
  • Secure-Bolt Hinged Elevated Standard Toilet Seat
  • Closed bottom
  • Fits most walkers
  • Flexible
Specifications
  • Dimension: 5" H x 15.75" W x 21.75" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.