Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Keyed Padlock, Different, 2-15/64"W

  • Mfr # PL340/25B-KD

  • Zoro # G9486705


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL340/25B-KD
Zoro #
G9486705
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Width
2 15/64 in
Body Height
2 5/64 in
Body Thickness
63/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Rekeyable
No
Weather Proof
Yes
Number of Pins
0 Pin
Keyway Type
Sentry
Opens with Key No.
SENTRY-KEY
Marine Grade Weather Proof
Yes
Number of Keys
1
Key Type
Different
Control Key Registration Required
Yes
Number of Bumpers
0
Shackle Shape
Rounded
Includes ID Tag
No
Lock Body Finish
Chrome-Plated
Lock Body Color
Silver
Compatible Cylinder Brand
Abloy
Series
ABLOY PL340
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Corrosion-Resistant
Yes
Includes Chain
No
Horizontal Shackle Clearance
1 3/32 in
Lock Body Shape
Rectangular
Standards
EN12320
Number of Locks in Pack
1
Key Locking Mechanism
Disc Tumbler
Lock Body Material
Steel
Vertical Shackle Clearance
1 in
Interchangeable Core
No
Shackle Finish
Chrome-Plated
Security Level
General Security
Environment
Both
Master Key Included
No
Lock Type
Keyed Padlock
Includes Lock Cover
No
Key Code
Varies
Key Retaining
Yes
Includes Dust Cover
Yes

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.