Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Lockset Grade 1

  • Mfr # ME151T 625-KA

  • Zoro # G0964247


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
H2X
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME151T 625-KA
Zoro #
G0964247
UPC #
-
Country of Origin
Finland

Dimensions

For Door Thickness
1-3/4 in
Throw Length
1 in
Faceplate Dimensions
2-1/4 in x 1 in
Strike Plate Height
2 1/4 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
H2X
Lockset Finish
Bright Chrome
Keyway Type
Protec2
Key Type
Keyed Alike
Standards
UL Listed
ADA Compliant
No
Item
Deadbolt Lock
Strike
Square Corner
Ligature Resistant
No
Includes
Hardware
For Use With
Steel and Wood Doors
Backset
2 3/8 in
Lockset Fire Rating
1/3 hr
Pins
0
Cylinder
Double
Security Type
Heavy-Duty
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Material
Steel
Strike Dim.
1 in x 2-1/4 in
Application
Commercial, Industrial, Institutional, Residential
Hardware
Included
Number of Pins
0
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Chrome, Keyway Type Protec2, Key Type Keyed Alike, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.