Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Lockset Grade 1

  • Mfr # ME152T 626-KA

  • Zoro # G0995887


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
H2X
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME152T 626-KA
Zoro #
G0995887
UPC #
-
Country of Origin
Finland

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
2-1/4 in x 1 in
Throw Length
1 in
Strike Plate Width
1 in
Door Thickness - Maximum
1 3/4 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 1/4 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
H2X
Lockset Finish
Satin Chrome
Keyway Type
Protec2
Key Type
Keyed Alike
Standards
UL Listed
ADA Compliant
No
Backset
2 3/8 in
Includes
Hardware
Strike Dim.
1 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Material
Steel
Item
Deadbolt Lock
Cylinder
Double
Lockset Fire Rating
1/3 hr
Security Type
Heavy-Duty
Ligature Resistant
No
Pins
0
Strike
Square Corner
For Use With
Steel and Wood Doors
Hardware
Included
Application
Commercial, Industrial, Institutional, Residential
Number of Pins
0
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Includes Core
Core Included

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Satin Chrome, Keyway Type Protec2, Key Type Keyed Alike, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.