Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Lockset Grade 1

  • Mfr # ME153T 605-KA

  • Zoro # G0964201


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
H2X
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ME153T 605-KA
Zoro #
G0964201
UPC #
-
Country of Origin
Finland

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
2-1/4 in x 1 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Faceplate Width
1 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
H2X
Lockset Finish
Bright Brass
Keyway Type
Protec2
Key Type
Keyed Alike
Standards
UL Listed
ADA Compliant
No
Cylinder
Single
Includes
Hardware
Number of Keys
2
Ligature Resistant
No
Strike
Square Corner
For Use With
Steel and Wood Doors
Item
Deadbolt Lock
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
1/3 hr
Pins
0
Strike Dim.
1 in x 2-1/4 in
Material
Steel
Backset
2 3/8 in
Security Type
Heavy-Duty
Hardware
Included
Application
Commercial, Industrial, Institutional, Residential
Number of Pins
0
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Brass, Keyway Type Protec2, Key Type Keyed Alike, Standards UL Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.