Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abloy Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W PL342/25-KA

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (Discontinued)

  • Mfr # PL342/25-KA
  • Zoro # G9356611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL342/25-KA
Zoro #
G9356611
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Width
2 15/64 in
Body Thickness
63/64 in
Body Height
2 63/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
Body Color
Chrome
Shackle Type
Standard Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Number of Keys
2
Number of Pins
0 Pin
Rekeyable
No
Interchangeable Core
No
Keyway Type
Sentry
Number of Bumpers
0
Corrosion-Resistant
Yes
Shackle Finish
Chrome-Plated
Includes Dust Cover
Yes
Includes Chain
No
Includes ID Tag
No
Standards
EN12320
Includes Lock Cover
No
Master Key Included
No
Number of Locks in Pack
1
Shackle Shape
Rounded
Lock Body Material
Steel
Lock Body Color
Silver
Lock Type
Keyed Padlock
Security Level
General Security
Horizontal Shackle Clearance
1 in
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Vertical Shackle Clearance
1 in
Series
ABLOY PL342
Lock Body Shape
Rectangular
Key Locking Mechanism
Disc Tumbler
Compatible Cylinder Brand
Abloy
Environment
Both
Key Retaining
Yes
Lock Body Finish
Chrome-Plated

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 63/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Body Color Chrome, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.