Zoro Homepage

Padlock Guard, Plastic, Gray, 1-1/2"L

  • Mfr # 7802858

  • Zoro # G2728647


product price: $4.75
/ea

Key Features

Material
Plastic
Height
1/16 in
Width
3/4 in
Length
1 1/2 in
Type
Dust Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802858
Zoro #
G2728647
UPC #
-
Country of Origin
Finland

Dimensions

Height
1/16 in
Width
3/4 in
Length
1 1/2 in
Weather Cover Width
1 13/16 in
Weather Cover Length
1 13/16 in
Weather Cover Height
3/4 in

Details

Item
Weather Cover
Material
Plastic
Type
Dust Shield
For Use With
Mfr. No. PL350
Color
Gray
Padlock Guard Type
Weather Cover
Body Finish
Unfinished
Body Color
Black
Weather Resistant
Yes

Description

Weather Cover, Weather Cover, For Use With Mfr. No. PL350, Plastic, Body Color Black, Weather Resistant Yes, Weather Cover Length 1 13/16 in, Weather Cover Width 1 13/16 in, Weather Cover Height 3/4 in, Guard Brand ABLOY, Body Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.