Padlock Guard, Plastic, Gray, 2-1/4"L
Mfr # 7805649
Zoro # G2728656
product price: $9.59
/eaKey Features
Material
Plastic
Height
1 in
Width
1 in
Length
2 1/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7805649
Zoro #
G2728656
UPC #
-
Country of Origin
Finland
Dimensions
Height
1 in
Width
1 in
Length
2 1/4 in
Weather Cover Height
3/4 in
Weather Cover Length
1 13/16 in
Weather Cover Width
1 13/16 in
Details
Item
Weather Cover
Material
Plastic
Color
Gray
For Use With
Mfr. No. PL340, Mfr. No. PL341
Type
Dust Shield
Body Color
Black
Weather Resistant
Yes
Body Finish
Unfinished
Padlock Guard Type
Weather Cover
Description
Weather Cover, Weather Cover, For Use With Mfr. No. PL340, Mfr. No. PL341, Plastic, Body Color Black, Weather Resistant Yes, Weather Cover Length 1 13/16 in, Weather Cover Width 1 13/16 in, Weather Cover Height 3/4 in, Guard Brand ABLOY, Body Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.