Zoro Homepage
This item is Discontinued.
Abloy Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W PL340/50-KA

Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (Discontinued)

  • Mfr # PL340/50-KA
  • Zoro # G9356557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL340/50-KA
Zoro #
G9356557
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
2 in
Shackle Width
1 3/32 in
Body Height
2 5/64 in
Body Width
2 15/64 in
Body Thickness
63/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
Body Color
Chrome
Shackle Type
Long Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Weather Proof
Yes
Number of Pins
0 Pin
Rekeyable
No
Number of Keys
2
Marine Grade Weather Proof
Yes
Number of Bumpers
0
Interchangeable Core
No
Keyway Type
Sentry
Includes Dust Cover
Yes
Environment
Both
Security Level
General Security
Key Locking Mechanism
Disc Tumbler
Horizontal Shackle Clearance
1 3/32 in
Lock Type
Keyed Padlock
Corrosion-Resistant
Yes
Number of Locks in Pack
1
Lock Body Material
Steel
Includes ID Tag
No
Compatible Cylinder Brand
Abloy
Vertical Shackle Clearance
2 in
Series
ABLOY PL340
Standards
EN12320
Lock Body Finish
Chrome-Plated
Includes Chain
No
Lock Body Shape
Rectangular
Includes Lock Cover
No
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Master Key Included
No
Shackle Finish
Chrome-Plated
Lock Body Color
Silver
Shackle Shape
Rounded
Key Retaining
Yes

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Body Color Chrome, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.