Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W

  • Mfr # PL340/50B-KA

  • Zoro # G9356995


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL340/50B-KA
Zoro #
G9356995
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
2 in
Shackle Width
1 3/32 in
Body Height
2 5/64 in
Body Thickness
63/64 in
Body Width
2 15/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Rekeyable
No
Weather Proof
Yes
Keyway Type
Sentry
Number of Keys
2
Control Key Registration Required
Yes
Marine Grade Weather Proof
Yes
Opens with Key No.
SENTRY-KEY
Number of Bumpers
0
Number of Pins
0 Pin
Key Type
Alike
Includes Lock Cover
No
Horizontal Shackle Clearance
1 3/32 in
Lock Body Shape
Rectangular
Includes Chain
No
Lock Body Finish
Chrome-Plated
Lock Type
Keyed Padlock
Key Locking Mechanism
Disc Tumbler
Environment
Both
Includes Dust Cover
Yes
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Standards
EN12320
Security Level
General Security
Includes ID Tag
No
Key Retaining
Yes
Series
ABLOY PL340
Master Key Included
No
Shackle Finish
Chrome-Plated
Number of Locks in Pack
1
Lock Body Material
Steel
Shackle Shape
Rounded
Interchangeable Core
No
Corrosion-Resistant
Yes
Compatible Cylinder Brand
Abloy
Lock Body Color
Silver
Vertical Shackle Clearance
2 in

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 1 3/32 in, Shackle Material Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products