Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W

  • Mfr # PLI340/25B-KA

  • Zoro # G9357101


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLI340/25B-KA
Zoro #
G9357101
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Width
2 1/4 in
Body Thickness
63/64 in
Body Height
2 5/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Chrome Plated
Opens with Key No.
SENTRY-KEY
Keyway Type
Sentry
Control Key Registration Required
Yes
Number of Pins
0 Pin
Number of Bumpers
0
Key Type
Alike
Number of Keys
2
Shackle Shape
Rounded
Environment
Both
Lock Body Color
Silver
Key Locking Mechanism
Disc Tumbler
Horizontal Shackle Clearance
1 3/32 in
Lock Type
Keyed Padlock
Key Retaining
Yes
Vertical Shackle Clearance
1 in
Lock Body Shape
Rectangular
Includes Dust Cover
Yes
Rekeyable
No
Includes Chain
No
Number of Locks in Pack
1
Master Key Included
No
Security Level
General Security
Compatible Cylinder Brand
Abloy
Lock Body Material
Steel
Shackle Finish
Chrome-Plated
Lock Body Finish
Chrome-Plated
Corrosion-Resistant
Yes
Includes Lock Cover
No
Interchangeable Core
No
Includes ID Tag
No

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Boron, Body Height 2 5/64 in, Body Width 2 1/4 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.