Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W

  • Mfr # PL341/25B-KA

  • Zoro # G9357004


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL341/25B-KA
Zoro #
G9357004
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Height
2 5/64 in
Body Thickness
63/64 in
Body Width
2 15/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Opens with Key No.
SENTRY-KEY
Key Type
Alike
Number of Pins
0 Pin
Keyway Type
Sentry
Number of Bumpers
0
Number of Keys
2
Control Key Registration Required
Yes
Number of Locks in Pack
1
Security Level
General Security
Includes Chain
No
Key Retaining
Yes
Shackle Finish
Chrome-Plated
Includes Dust Cover
Yes
Lock Type
Keyed Padlock
Key Locking Mechanism
Disc Tumbler
Lock Body Finish
Chrome-Plated
Interchangeable Core
No
Lock Body Material
Steel
Lock Body Shape
Rectangular
Master Key Included
No
Includes ID Tag
No
Lock Body Color
Silver
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Horizontal Shackle Clearance
1 3/32 in
Vertical Shackle Clearance
1 in
Standards
EN12320
Shackle Shape
Rounded
Series
ABLOY PL341
Includes Lock Cover
No
Corrosion-Resistant
Yes
Environment
Both
Compatible Cylinder Brand
Abloy
Rekeyable
No

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.