Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W

  • Mfr # PL342B-KA

  • Zoro # G9357022


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL342B-KA
Zoro #
G9357022
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Width
2 15/64 in
Body Thickness
63/64 in
Body Height
2 63/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Number of Bumpers
0
Control Key Registration Required
Yes
Rekeyable
No
Key Type
Alike
Opens with Key No.
SENTRY-KEY
Number of Pins
0 Pin
Number of Keys
2
Keyway Type
Sentry
Lock Body Finish
Chrome-Plated
Compatible Cylinder Brand
Abloy
Vertical Shackle Clearance
1 in
Includes Dust Cover
Yes
Lock Body Material
Steel
Includes Lock Cover
No
Number of Locks in Pack
1
Lock Body Color
Silver
Shackle Finish
Chrome-Plated
Shackle Shape
Rounded
Standards
EN12320
Lock Body Shape
Rectangular
Key Locking Mechanism
Disc Tumbler
Master Key Included
No
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Key Retaining
Yes
Horizontal Shackle Clearance
1 in
Security Level
General Security
Includes Chain
No
Corrosion-Resistant
Yes
Environment
Both
Series
ABLOY PL342
Lock Type
Keyed Padlock
Includes ID Tag
No
Interchangeable Core
No

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 63/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.