Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W
Mfr # PL330/25B-KD
Zoro # G9486671
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
5/16 in
Body Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL330/25B-KD
Zoro #
G9486671
UPC #
-
Country of Origin
Finland
Dimensions
Shackle Dia.
5/16 in
Shackle Height
1 in
Shackle Width
1 in
Body Thickness
7/8 in
Body Width
1 57/64 in
Body Height
1 19/32 in
Shackle Diameter
19/64 in
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Hardened Steel, Body Height 1 19/32 in, Body Width 1 57/64 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.