Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (Discontinued)
- Mfr # PL342/25-KD
- Zoro # G9356602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL342/25-KD
Zoro #
G9356602
UPC #
-
Country of Origin
Finland
Dimensions
Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Thickness
63/64 in
Body Height
2 63/64 in
Body Width
2 15/64 in
Shackle Diameter
3/8 in
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 63/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Body Color Chrome, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.