Zoro Homepage

Glydeez With Pull Strap, 48" L x 29 7/8" wide

  • Mfr # FFGLYD4RTL

  • Zoro # G801708881


product price: $34.35
/ea

Key Features

Overall Width
29 7/8" W
Overall Length
48" L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFGLYD4RTL
Zoro #
G801708881
UPC #
811938000952
Country of Origin
United States

Dimensions

Overall Width
29 7/8" W
Overall Length
48" L

Details

Item
Furniture and Appliance Glider

Description

Forearm Forklift Glydeez now with a FREE Pull Strap. Glydeez is a GIANT high-quality appliance glider that’s perfect for sliding furniture and appliances IF YOU’RE BY YOURSELF. This BIG mat is 48” x 29 7/8.” It’s heavy-duty! In fact, this HUGE slide is extremely durable because it's made with impact resistant, thick, high-grade plastic. It’s last long lasting, convenient and ergonomic. Forearm Forklift Glydeez’ handle is 5 inch wide x 2 inch deep so you can fit your hand through with ease. The handle can even accommodate your hand with a glove on which helps to keep your hands warm when it’s cold out. There is nothing better IF YOU’RE BY YOURSELF to move your china cabinet, entertainment center, dresser, washer, dryer, wall locker or any other furnishing. In fact, you can even count on it to easily move GIANT boxes that are delivered to your house, to also move ovens, dishwashers, stoves, HVAC units, your heavy toolbox on a service call, machines, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.