
Gray Cotton Recycled T-Shirt Rags, 25lb.
Mfr # 20-202G-B
Zoro # G816384605
product price: $64.59
/eaKey Features
Application
Economical solution for general industrial, shop and auto
Cleaning Cloth Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-202G-B
Zoro #
G816384605
UPC #
-
Country of Origin
United States
Details
Application
Economical solution for general industrial, shop and auto
Cleaning Cloth Color
Gray
Description
Tough, versatile gray t-shirt material wiping cloths. Superior quality control means usable, high-quality rags in every package. All-purpose soft and durable wiping cloth, high absorbency Economical solution for general industrial, shop and auto Contains gray recycled knit material from t-shirts, polo shirts or similar knit apparel Often preferred for water, grease & oil Cut to wiper size with zippers and buttons removed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.