Zoro Homepage

Sorbent Roll, Universal, 18 ft x 150 ft, Gray, Recycled Material, 2 PK

  • Mfr # TR18-144

  • Zoro # G214665948


product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Recycled Material
Size
18 ft x 150 ft
Product Type
Sorbent Roll
Application
Universal Spill Cleanup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR18-144
Zoro #
G214665948
UPC #
-
Country of Origin
United States

Dimensions

Size
18 ft x 150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Material
Recycled Material
Product Type
Sorbent Roll
Application
Universal Spill Cleanup
Color
Gray

Description

Reclaimed Textile Mat, most absorbent and withstands moderate to heavy foot traffic. Absorbs most non-aggressive fluids. Made from recycled material and environmentally friendly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.