
Universal Recycled Industrial Tougher Rugg, Gray, Roll: 36 in x 150 ft.
Mfr # TR36-150
Zoro # G414665946
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Material
Recycled Material
Size
36 in x 150 ft
Product Type
Sorbent Rug
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR36-150
Zoro #
G414665946
UPC #
-
Country of Origin
United States
Dimensions
Size
36 in x 150 ft
Details
Item
Sorbent Roll
Fluids Absorbed
Universal
Material
Recycled Material
Product Type
Sorbent Rug
Color
Gray
Description
Reclaimed Textile Mat, most absorbent and withstands moderate to heavy foot traffic. Absorbs most non-aggressive fluids. Made from recycled material and environmentally friendly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.