Drying Cloth, 27 in x 17 in, PVA Material, Assorted Color, For Aluminum/Metal/Rubber
Mfr # 51149
Zoro # G3260171
product price: $13.49
/eaKey Features
Length (In.)
27 in
Width (In.)
17 in
Color
Assorted
Material
PVA
Removes
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51149
Zoro #
G3260171
UPC #
085685001498
Country of Origin
Japan
Dimensions
Length (In.)
27 in
Width (In.)
17 in
Overall Width
17 in
Overall Length
27 in
Details
Color
Assorted
Item
Drying Cloth
Material
PVA
Removes
Water
For Use With
Automobiles, Trucks, RVs, Motorcycles, Boats, Office, Shop, and anywhere else you would use a towel.
Product Type
Drying Cloth
Compatible Surface Material
Aluminum, Metal, Rubber
Features
Number of Sheets
1
Description
Drying Cloth, Product Type Drying Cloth, Material PVA, Color Assorted, Compatible Surface Material Aluminum, Metal, Rubber, Overall Length 27 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.