Drying Cloth, Natural, PVA, 29LX18 W In
Mfr # 34900
Zoro # G2143382
product price: $16.15
/eaKey Features
Length (In.)
29 in
Material
PVA
For Use With
SD-CT
Width (In.)
18 in
Removes
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34900
Zoro #
G2143382
UPC #
085685349002
Country of Origin
Japan
Dimensions
Length (In.)
29 in
Width (In.)
18 in
Overall Width
18 in
Overall Length
29 in
Details
Material
PVA
For Use With
SD-CT
Removes
Water
Item
Drying Cloth
Color
Yellow
Product Type
Drying Cloth
Features
Number of Sheets
1
Compatible Surface Material
Aluminum, Metal, Rubber
Description
Drying Cloth, Product Type Drying Cloth, Material PVA, Color Yellow, Compatible Surface Material Aluminum, Metal, Rubber, Overall Length 29 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.