
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1430422
Zoro #
G4627297
UPC #
36282064553
Country of Origin
Unknown
Description
Revo 4 STX-SHS Low Profile Baitcast Reel A continued tradition of precision engineering and powerful performance, the Revo STX is loaded with features that provide on the water advantages day in and out. A new Gull Wing sideplate design allows for quick and easy access to the almost limitless IVCB-6L (Infinitely Variable Centrifugal Brake) brake system. A more durable Duragear brass gear featuring the D2 Gear Design makes for one of the strongest yet most efficient gear systems. Features: 10 stainless steel ball bearings + 1 roller bearing provides smooth operation X2-Cr ftic alloy frame for increased corrosion resistance Aluminum handle sideplate combined with C6 carbon palm sideplate provides improved strength and durability Power stack Carbon Matrix Drag System provides extreme drag pressures combined with unparalled smoothness Duragear brass gear for extended gear life D2 Gear Design provides a more efficient gear system while improving gear durability Everslik coated pinion shaft and pawl creates a diamond like coating which improves wear resistance while reducing friction DuraClutch design provides improved engagement and durability IVCB-6L (Infinitely Variable Centrifugal Brake) braking system delivers precise external adjustments for a wide variety of baits while 6 internal locking modules allow anglers to easily fine tune and maximize casting distance Gull Wing sideplate design allows for quick and easy access to braking systems and the spool Infini IITM spool design for extended castability and extreme loads Compact bent handle and star provide a more ergonomic design Ti coated line guide reduces friction and improves durability Lube port for easy access maintenance Specifications: Reel Handle Position: Right Gear Ratio: 8.0:1 Retrieve Rate: 33" | 84cm Braking System: Centrifugal Bearing Count: 11 Weight: 7.30 Braid Capacity Yd/Lb: 190/20 140/30 100/50 Mono Capacity Yd/Lb: 175/10 145/12 100/15 Drag Material: Carbon Fiber Max Drag: 24lb | 10.8kg Reel Spool Material: Aluminum Drag Type: Star Drag Reel Size: Low Profile Anti-Reverse Feature: Instant Anti-Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.