Zoro Homepage

13011

  • Mfr # 1850/185 COILED CABLE

  • Zoro # G4409736


product price: $18.35
/ea

Key Features

Cable Length
6 ft
Cable Diameter
5/16 in
Cable Material
Steel
Cable Coating
Vinyl
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1850/185 COILED CABLE
Zoro #
G4409736
UPC #
078217127025
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Diameter
5/16 in
Diameter
5/16 in
Length
6 ft

Details

Cable Material
Steel
Cable Coating
Vinyl
Body Material
Steel
Item
Security Cables
Material
Vinyl Coated Steel
Finish
Vinyl
Environment
Indoor and Outdoor
Cable Style
Coiled
Body Color
Black
Weather Resistant
Yes

Description

Coiled Security Cable, Steel Body Material, Length 6 Ft., Diameter 5/16 In., Vinyl Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.