Zoro Homepage
This item is Discontinued.
Abus ABUS 78 by 50 Red Dial Combination Padlock 78812

ABUS 78 by 50 Red Dial Combination Padlock (Discontinued)

  • Mfr # 78812
  • Zoro # G803754619
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
78812
Zoro #
G803754619
UPC #
78217788127
Country of Origin
China

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

The 78 combination lock's casing is KTL-coated (cathodic dip coating) for more corrosion resistance and the shackle is made of hardened steel. The padlock is suited to secure cabinets, lockers, etc. Especially practical is the handling without a key by means of a 3-digit code. Our combination padlock range includes many different sizes, shapes, shackles, and other additions.

Features
  • 78/50 Red Dial Combination Padlock
Specifications
  • Dimension: 1.27" H x 1.97" W x 3" L
  • Weight: 0.34 lbs