This item is Discontinued.

Abus ABUS 83AL by 45-300 Rekeyable Removable Cylinder Hardened Steel KD Red Padlock 80221

This item is Discontinued.

Abus

ABUS 83AL by 45-300 Rekeyable Removable Cylinder Hardened Steel KD Red Padlock (Discontinued)

Mfr # 80221
Zoro # G204031753
UPC # 78217802212
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80221
Zoro #
G204031753
UPC #
78217802212
Country of Origin
China

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

The TITALIUM padlocks, from security specialist ABUS, represent a new dimension in security. The TITALIUM material is a special aluminum alloy that uniquely combines a high level of strength with lightness. The 83AL is part of our famous 83 padlock series which means that is has all the user-friendly features a locksmith is looking for: Easy to repin, fast and easy exchange of the shackle and "Z-bar" for adding key-retaining function. The hardened steel shackle is NANO PROTECT coated for extra corrosion resistance.

Features
  • 83AL/45-300 Rekeyable Removable Cylinder Hardened Steel KD Red Padlock
Specifications
  • Color: Red
  • Dimension: 0.83" H x 1.88" W x 3.34" L
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.