Zoro Homepage

Combination Lock Multi Pack, PK12

  • Mfr # 97115

  • Zoro # G400451492


product price: $175.99
/pk 12, $14.67/ea
Free Shipping & Returns

Key Features

TSA Approved
No
Dial Location
Side
Weather Resistant
No
Shackle Material
Steel
Number of Locks in Pack
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97115
Zoro #
G400451492
UPC #
078217971154
Country of Origin
China

Dimensions

Shackle Diameter
15/64 in
Body Thickness
11/16 in
Body Height
2 in
Body Width
1 39/64 in

Details

TSA Approved
No
Dial Location
Side
Weather Resistant
No
Shackle Material
Steel
Number of Locks in Pack
12
Horizontal Shackle Clearance
27/32 in
Lock Body Shape
Rectangular
Dial Color
Black
Lock Body Finish
Chrome-Plated
Combination Style
Scrolling
Number of Pins
4 Pin
Number of Digits
Four Numbers
Shackle Shape
Octagon
Environment
Indoor
Shackle Type
Flexible Shackle
Series
Combination 145
Includes Lock Cover
No
Features
Handy Operation Without Key, Low Weight
Number of Bumpers
0
Combination Type
Resettable
Vertical Shackle Clearance
1 1/32 in
Item
Combination Lock Multi Pack
Lock Body Color
Black
Lock Body Material
Aluminum
Security Level
General Security
Control Key Included
No
Control Key Registration Required
No

Description

Combination Padlock, Body Height 2 in, Body Thickness 11/16 in, Body Width 1 39/64 in, Body Color Black, Dial Location Side, Number of Bumpers 0, Number of Pins 4 Pin, Shackle Material Steel, Weather Resistant No, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.