Zoro Homepage

Combination Padlock, Bottom, Black/Silver

  • Mfr # 190CS/60

  • Zoro # G4409596


product price: $81.19
/ea
Free Shipping & Returns

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190CS/60
Zoro #
G4409596
UPC #
078217158210
Country of Origin
China

Dimensions

Shackle Height
1 3/16 in
Shackle Width
7/8 in
Shackle Dia.
7/16 in
Body Height
2 1/2 in
Body Thickness
1 3/8 in
Body Width
2 15/32 in
Shackle Diameter
7/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Control Key Registration Required
No
Body Material
Hardened Steel
Key Control
No
Item
Combination Padlock
Number of Bumpers
0
Security Level
High Security
Combination Style
Scrolling
Lock Body Color
Black
Lock Body Finish
Anodized
Vertical Shackle Clearance
1 3/16 in
Shackle Shape
Rounded
Shackle Type
Partially Hidden Shackle
Number of Locks in Pack
1
Includes Lock Cover
No
Control Key Included
No
Dial Color
Black
Combination Type
Resettable
Series
190
Combination Alike
No
Number of Digits
Four Numbers
Environment
Both
Horizontal Shackle Clearance
57/64 in
Lock Body Material
Steel
Shackle Finish
Alloy
Lock Body Shape
Rectangular

Description

Combination Padlock, Body Height 2 1/2 in, Body Material Hardened Steel, Body Thickness 1 3/8 in, Body Width 2 15/32 in, Body Color Black, Dial Location Bottom, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 7/16 in, Shackle Height 1 3/16 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.