Zoro Homepage

Combination Padlock, Front, Black/Silver

  • Mfr # 158/40

  • Zoro # G3623961


product price: $21.99
/ea

Key Features

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158/40
Zoro #
G3623961
UPC #
078217128268
Country of Origin
China

Dimensions

Shackle Height
7/8 in
Shackle Width
7/8 in
Shackle Dia.
1/4 in
Body Height
2 3/16 in
Body Thickness
3/4 in
Body Width
1 49/64 in
Shackle Diameter
15/64 in

Details

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
For Use With
Padlock Door Hasps
Control Key Registration Required
No
Body Material
Die Cast Zinc
Key Control
No
Item
Combination Padlock
Number of Bumpers
0
Security Level
General Security
Control Key Included
No
Lock Body Shape
Rectangular
Environment
Both
Includes Lock Cover
No
Features
Disc Cylinder - Maximum Protection Against Picking
Shackle Shape
Rounded
Combination Alike
No
Series
158
Horizontal Shackle Clearance
25/32 in
Number of Locks in Pack
1
Lock Body Material
Zinc Die-Cast
Vertical Shackle Clearance
63/64 in
Combination Style
Scrolling
Shackle Finish
Chrome-Plated
Lock Body Finish
Zinc-Plated
Shackle Type
Standard Shackle
Combination Type
Resettable
Lock Body Color
Black
Number of Digits
Three Numbers
Dial Color
Silver

Description

Combination Padlock, Body Height 2 3/16 in, Body Material Die Cast Zinc, Body Thickness 3/4 in, Body Width 1 49/64 in, Dial Location Side, For Use With Padlock Door Hasps, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.